Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

Z49 ; 10X1245Li DELTA CLASSIC

Z82

Z82 V BELT ; 10MM TOP WD 2083MM INSIDE LG

V-Belt; Z Series; 83-1/2" Belt Outside Length; 0.394" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

Z82

BDI #

551954

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111801
EAN
0746041029180
Belt Series
Z
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
Z82
Long Description
V-Belt; Z Series; 83-1/2" Belt Outside Length; 0.394" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.394 Inch | 10 Millimeter
Belt Outside Length
83.5 Inch | 2120.9 Millimeter