Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ZP2V-AG1-07

ZP2V-AG1-07

ZP2V-AG1-07

Check Valve; 1/8" G Port; 2 Port | 2 Way; 1 Position; Pneumatic; Air | Spring Return; 102 PSI; 41 To 140 Deg F; HNBR Seal; Brass

Part #

ZP2V-AG1-07

BDI #

19393018

PRICE
€ 13.42 / each
€ 13.69 / each

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.012
UNSPSC
40141655
Valve Type
Check
Port Type
1/8" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
1 Position
Actuation
Air | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
0 To 102 PSI
Operating Temperature Range
41 To 140 Deg F
Seal Type
HNBR
Body Material
Brass
Inch - Metric
Inch
Other Features
0.7MM Fixed Orifice Size | Air Fluid | Male To Female Thread | 0 To -100 KPa Vacuum Pressure
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Check
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.02614
Long Description
Check Valve; 1/8" G Port; 2 Port | 2 Way; 1 Position; Pneumatic; Air | Spring Return; 102 PSI; 41 To 140 Deg F; HNBR Seal; Brass
Overall Length
1.087 Inch | 27.6 Millimeter
Overall Width
0.591 Inch | 15 Millimeter
Overall Height
0.512 Inch | 13 Millimeter