SKF
SKF 3212 ATN9
Angular Contact Ball Bearing; 60MM Bore; 110MM Outside Diameter; 36.5MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Katalógové číslo výrobcu
BDI #
VAŠA CENA
101,62 € / Kus
DOSTUPNÉ
SKF
SKF 7412 BCBM
Angular Contact Ball Bearing; 60MM Bore; 150MM Outside Diameter; 35MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Katalógové číslo výrobcu
BDI #
VAŠA CENA
734,82 € / Kus
DOSTUPNÉ
SKF
SKF 3201 A-2RS1TN9/MT33
Angular Contact Ball Bearing; 12MM Bore; 32MM Outside Diameter; 15.9MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Katalógové číslo výrobcu
BDI #
VAŠA CENA
28,02 € / Kus
DOSTUPNÉ
SKF
SKF 3205 A-2RS1TN9/MT33
Angular Contact Ball Bearing; 25MM Bore; 52MM Outside Diameter; 20.6MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Katalógové číslo výrobcu
BDI #
VAŠA CENA
30,52 € / Kus
DOSTUPNÉ
SKF
SKF 3206 ATN9/C3
Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 23.8MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Katalógové číslo výrobcu
BDI #
VAŠA CENA
34,85 € / Kus
DOSTUPNÉ