SKF
SKF 3206 ATN9/C3
Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 23.8MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Katalógové číslo výrobcu
BDI #
VAŠA CENA
34,85 € / Kus
DOSTUPNÉ
SKF
SKF 7208 BEP
Angular Contact Ball Bearing; 40MM Bore; 80MM Outside Diameter; 18MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
Katalógové číslo výrobcu
BDI #
VAŠA CENA
30,05 € / Kus
DOSTUPNÉ
SKF
SKF 7206 BEGAP
Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 16MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
Katalógové číslo výrobcu
BDI #
VAŠA CENA
40,06 € / Kus
DOSTUPNÉ
SKF
SKF 3216 A
Angular Contact Ball Bearing; 80MM Bore; 140MM Outside Diameter; 44.4MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Katalógové číslo výrobcu
BDI #
VAŠA CENA
222,87 € / Kus
DOSTUPNÉ
SKF
SKF 7412 BCBM
Angular Contact Ball Bearing; 60MM Bore; 150MM Outside Diameter; 35MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Katalógové číslo výrobcu
BDI #
VAŠA CENA
734,82 € / Kus
DOSTUPNÉ