SKF
SKF NJ 2214 ECP
Cylindrical Roller Bearing; 70MM Bore; Straight; 125MM Outside Diameter; 31MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Katalógové číslo výrobcu
BDI #
VAŠA CENA
96,00 € / Kus
DOSTUPNÉ
SKF
SKF NU 309 ECM/C3
Cylindrical Roller Bearing; 45MM Bore; Straight; 100MM Outside Diameter; 25MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Katalógové číslo výrobcu
BDI #
VAŠA CENA
135,30 € / Kus
DOSTUPNÉ
SKF
SKF NU 310 ECM/C3
Cylindrical Roller Bearing; 50MM Bore; Straight; 110MM Outside Diameter; 27MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Katalógové číslo výrobcu
BDI #
VAŠA CENA
147,17 € / Kus
DOSTUPNÉ
SKF
SKF NU 406 MA/C3
Cylindrical Roller Bearing; 30MM Bore; Straight; 90MM Outside Diameter; 23MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Katalógové číslo výrobcu
BDI #
VAŠA CENA
183,09 € / Kus
522,19 € / Kus
DOSTUPNÉ
SKF
SKF NU 2210 ECJ/C3
Cylindrical Roller Bearing; 50MM Bore; Straight; 90MM Outside Diameter; 23MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Katalógové číslo výrobcu
BDI #
VAŠA CENA
77,54 € / Kus
DOSTUPNÉ