GATES
GATES 19054
Hose; Coolant; Water; Air; Marine Type of Hose; 0.59" X 0.72" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 275 Deg F Operating Temperature Range; Engine Typical Use; Synthetic Fiber Knit Reinforcement; 13.2 Inch Length
Katalógové číslo výrobcu
BDI #
GATES
GATES 12002
Hose; Coolant; Water; Air; Marine Type of Hose; 0.6" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 275 Deg F Operating Temperature Range; Engine Typical Use; Synthetic Fiber Knit Reinforcement; 12.52 Inch Length
Katalógové číslo výrobcu
BDI #
GATES
GATES 32G2H 120FT/CARTON
Hydraulic; 2" Inside Diameter; 2.62" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1175 PSI - 81 Bar Operating Pressure
Katalógové číslo výrobcu
BDI #
GATES
GATES 4TH8NC 250FT/CARTON
Hydraulic; 1/4" Inside Diameter; 0.61" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Orange; 5000 PSI - 345 Bar Operating Pressure
Katalógové číslo výrobcu
BDI #
GATES
GATES 26535
Hose; Engine Coolant/Water Type of Hose; 2.75" Inside Diameter; 3.09" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black with Green Stripe Color; -40 Deg C To 125 Deg C Operating Temperature Range; 20 PSI; 1 Bar Operating Pressure; General Industrial Typical Use; Burst Pressure 80 PSI; 10 Inch HG Vacuum Rating; Bend Radius 10 Inch; With Embedded Wire; 356 MM Length
Katalógové číslo výrobcu
BDI #