3M
3M AB80757
Resin Bonded Abrasive; Ceramic Aluminum Oxide Abrasive Material; Cloth Body Material; Resin Bond; Orange Color; 1" Nominal Diameter; 80 Grit; Spindle Mount Mounting; 0.25" Nominal Shank Diameter; 30000 RPM Maximum Speed; T83 Straight Style; 1" Nominal Thickness; T83 Tool Shape; Flap Wheel Type; 1" Nominal Width; For Stainless Steel Applicable Material; For Finishing and Grinding Application; 3M Abrasive
Katalógové číslo výrobcu
BDI #