SMC
SMC PA3210-F03
Diaphragm Pump; 3/8" NPT Discharge; Double Acting; Compact; Large Capacity; Suitable; For Transfer and Recovery of A Wide Variety of Fluids. The Pa Series Is Available In 3 Types; Automatically Operated; Air Operated or Automatically Operated With A Built-In Pulsation Attenuator
Katalógové číslo výrobcu
BDI #
GRACO
D05911 repair kit pre Husky 515
Wet End Kit; For 1/2 or 3/4 In Husky 515 and 716 Pumps; PTFE Diaphragm
Katalógové číslo výrobcu
BDI #