SR14A-03-UCF9-03-UC-JCFX-0304 X 10'
CONTINENTAL SR14A-03-UCF9-03-UC-JCFX-0304 X 10'
Hose Assembly; 3/16" Inside Diameter; 0.31" Outside Diameter; 10' Length; With UCF9 Hose Ferrule X UC-JCFX Swivel Hose Adapter; 3000PSI Maximum Working Pressure; PTFE Inner Tube; Synthetic Fiber Reinforcement; 304 Stainless Steel Wire Braid Cover; -65 to 450 Degree F Temperature; Hydraulic
Katalógové číslo výrobcu
SR14A-03-UCF9-03-UC-JCFX-0304 X 10FT
BDI #
25094475
VAŠA CENA
ZÁSOBY: