EWELLIX
EWELLIX LVCR 60-2LS
60MM Bore; 169.71MM Nominal Bolt Circle Diam; 4 Bolt Square Flange; Cast Iron Housing; Ball; 125MM Length Thru Bore; 120MM Bolt Spacing; 95MM Housing Length; 13.5MM Mounting Hole Diam; Not Relubricatable; LBCR-60-2LS; 2 Seals; No Self Aligning; End Mount
Katalógové číslo výrobcu
BDI #
EWELLIX
EWELLIX LVCR 80-2LS
Flanged Bearing; With Two Seal; Standard Series ISO 3; 80MM Shaft Diameter; Without Seal; Single; 200MM Length; 125MM Width; N Danger Class
Katalógové číslo výrobcu
BDI #
EWELLIX
EWELLIX LVCR 40-2LS
Linear Ball Bearing; 40MM Bore; 110.31MM Nominal Bolt Circle Diam; 4 Bolt Square Flange; Cast Iron Housing; Ball; 80MM Length Thru Bore; 78MM Bolt Spacing; 56MM Housing Length; 11MM Mounting Hole Diam; Not Relubricatable; LBCR-40-2LS; 2 Seals; No Self Aligning; End Mount
Katalógové číslo výrobcu
BDI #
EWELLIX
EWELLIX LVCR 50-2LS
Flanged Bearing; With Two Seal; Standard Series ISO 3; 50MM Shaft Diameter; Without Seal; Single; 130MM Length; 72MM Width; N Danger Class
Katalógové číslo výrobcu
BDI #
EWELLIX
EWELLIX LVCR 25-2LS
Flanged Bearing; Closed Housing; Standard Series ISO 3; 25MM Shaft Diameter; Without Seal; Single; 74MM Length; 40MM Width; 58MM Height; N Danger Class
Katalógové číslo výrobcu
BDI #