SKF
SKF PHE 1110TGRSB
Grid Coupling Hub; 160.274MM Hub Diameter; Shaft; Minimum Plain Bore; No Keyway; 127MM Length Thru Bore; 1110 Size or Series; No Bushing; Steel; 2250 Max Speed; 9320Nm Torque
Katalógové číslo výrobcu
BDI #
DODGE
DODGE 1070T 1 1/4
Grid Coupling Hub; 1-1/4" Bore; 3.44" Hub Diameter; 4.528" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3" Length Thru Bore; 4.528" Overall Diameter; 1070T Size or Series; No Bushing; Steel; Horizontal 4125 | Vertical 5500 Max Speed; 8800In-Lbs Torque
Katalógové číslo výrobcu
BDI #
TIMKEN LOVEJOY
TIMKEN LOVEJOY 1050 HUB SOLID +
Grid Coupling Hub; 2.63" Hub Diameter; 3.588" Flange Outside Diameter; Shaft; No Bore; No Keyway; 2.38" Length Thru Bore; 3.588" Overall Diameter; 1050 Size or Series; No Bushing; Steel; 6000 Max Speed; 3850In-Lbs Torque
Katalógové číslo výrobcu
BDI #
DODGE
DODGE 1080T HUB X 65MM H7 ; 007639
Grid Coupling Hub; 65MM Bore; 104MM Hub Diameter; 141.935MM Flange Outside Diameter; Grid Coupling; Hub; Shaft; Finished Bore; Keyway; 88MM Length Thru Bore; 141.935MM Overall Diameter; 1080T Coupling Size or Series; No Bushing; Steel
Katalógové číslo výrobcu
BDI #
DODGE
DODGE 1060T HUB X 28 MM F7
Grid Coupling Hub; 28MM Bore; 76MM Hub Diameter; 103.886MM Flange Outside Diameter; Grid Coupling; Hub; Shaft; Finished Bore; Keyway; 63MM Length Thru Bore; 103.886MM Overall Diameter; 1060T Coupling Size or Series; No Bushing; Steel
Katalógové číslo výrobcu
BDI #