REXNORD
REXNORD V130 HRB HUB 7392803
Hub, Elastomeric Coupling; 80MM Outside Diameter; 80MM Hub Diameter; Shaft; Minimum Plain Bore; 41MM Length Thru Bore; V130 Size or Series; No Bushing; No Keyway; Steel Material; 5100 Maximum Speed; 164Nm Torque
Katalógové číslo výrobcu
BDI #
REXNORD
REXNORD V190 HRB HUB VIVA 7392862C
Hub, Elastomeric Coupling; 4.62" Outside Diameter; 4.34" Hub Diameter; Shaft; Minimum Plain Bore; V190 Size or Series; No Bushing; No Keyway; Steel Material; 412Nm Torque
Katalógové číslo výrobcu
BDI #
DODGE
DODGE 10SC-H X 2 1/8
Hub, Elastomeric Coupling; 2-1/8" Bore; 4-3/8" Outside Diameter; 4-3/8" Hub Diameter; Shaft; Finished Bore; 2.34" Length Thru Bore; 10SC Size or Series; No Bushing; Keyway; Cast Iron Material; 3600 Maximum Speed; 2875In-Lbs Torque
Katalógové číslo výrobcu
BDI #
REXNORD
REXNORD E10 X 45MM 14X3.8MM KW 1SS
Elastomeric Coupling Hub; 45MM Bore; 3.65" Outside Diameter; 1.88" Length; 1450IN-LB Continuous Torque Rating; 6600RPM Speed; 14MM X 3.8MM Keyway; Set Screw
Katalógové číslo výrobcu
BDI #
TIMKEN LOVEJOY
TIMKEN LOVEJOY 6S FLNG 5/8 RSB NKW NSS HOLE @
Hub, Elastomeric Coupling; 4" Outside Diameter; 2-1/2" Hub Diameter; Flanged; Minimum Plain Bore; 1.64" Length Thru Bore; 6S Size or Series; No Bushing; No Keyway; Cast Iron Material; 6000 Maximum Speed; 450In-Lbs Torque
Katalógové číslo výrobcu
BDI #