IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS 10B-2 TEMP 200DEG C
Roller Chain; 10B-2; Riveted; 15.875MM Chain Pitch; Standard; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Dia; 9.65MM Roller Wid; 1.7MM Plate Thickness; 14.7MM Plate Height; 5.08MM Pin Dia
Katalógové číslo výrobcu
BDI #
TSUBAKI
RS 10 B-1 C/L
Chain Link; 10B Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.5MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
Katalógové číslo výrobcu
BDI #
DONGHUA
DONGHUA 06B-1 C/L
Chain Link; 06B Chain Size; Spring Clip; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Curved; 3.28MM Pin Diameter
Katalógové číslo výrobcu
BDI #
TSUBAKI
RF2050S NP RP (TW) (P=1-1/4")
Roller Chain; 2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Katalógové číslo výrobcu
BDI #
TSUBAKI
RS 60-1 C/L
Chain Link; 60 Chain Size; Spring Clip; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Katalógové číslo výrobcu
BDI #