BOSTON GEAR
BOSTON GEAR F653B-63-B9
Speed Reducer; Inline Type; 65:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 1-1/8" Input Shaft Diameter; Cast Iron; 10817In-Lbs Output Torque
Katalógové číslo výrobcu
BDI #
BOSTON GEAR
BOSTON GEAR NT115-010-0-RM115-71
Speed Reducer; Inline Type; 10:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; NT115 Series; Flange Mounted; Anodized Aluminum; Output Torque
Katalógové číslo výrobcu
BDI #
BOSTON GEAR
BOSTON GEAR PL2090-015-KS-S-4030401-19.0
Speed Reducer; Inline Type; 15:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; PL2 Series; Flange Mounted; 19MM Input Shaft Diameter; Nickel Plated 416 Stainless Steel; 390Nm Output Torque
Katalógové číslo výrobcu
BDI #
STOBER DRIVES
STOBER DRIVES C002N0620MR140/050
Speed Reducer; Inline Type; 62:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; C Series; Base Mounted; Stainless Steel; 531In-Lbs Output Torque
Katalógové číslo výrobcu
BDI #
BOSTON GEAR
BOSTON GEAR F873B-250K-B5-M1
Speed Reducer; Inline Type; 250:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 4047In-Lbs Output Torque
Katalógové číslo výrobcu
BDI #