DODGE
DODGE 1070T 1 5/8
Grid Coupling Hub; 1-5/8" Bore; 3.44" Hub Diameter; 4.528" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3" Length Thru Bore; 4.528" Overall Diameter; 1070T Size or Series; No Bushing; Steel; Horizontal 4125 | Vertical 5500 Max Speed; 8800In-Lbs Torque
Katalógové číslo výrobcu
BDI #
DODGE
DODGE 1070T 2 1/4
Grid Coupling Hub; 2-1/4" Bore; 3.44" Hub Diameter; 4.528" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3" Length Thru Bore; 4.528" Overall Diameter; 1070T Size or Series; No Bushing; Steel; Horizontal 4125 | Vertical 5500 Max Speed; 8800In-Lbs Torque
Katalógové číslo výrobcu
BDI #
TIMKEN LOVEJOY
TIMKEN LOVEJOY 1110 HUB 3.4345/3.4360 KW&PH
Grid Coupling Hub; 3.435" Bore; 6.31" Hub Diameter; 8.15" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 5" Length Thru Bore; 8.15" Overall Diameter; 1110 Size or Series; No Bushing; Steel; 3000 Max Speed; 82500In-Lbs Torque
Katalógové číslo výrobcu
BDI #
DODGE
DODGE 1080T HUB X 56MM H7
Grid Coupling Hub; 56MM Bore; 104MM Hub Diameter; 141.935MM Flange Outside Diameter; Grid Coupling; Hub; Shaft; Finished Bore; Keyway; 88MM Length Thru Bore; 141.935MM Overall Diameter; 1080T Coupling Size or Series; No Bushing; Steel
Katalógové číslo výrobcu
BDI #
DODGE
DODGE 1090T HUB X 63MM H7
Grid Coupling Hub; 63MM Bore; 123MM Hub Diameter; 160.934MM Flange Outside Diameter; Grid Coupling; Hub; Shaft; Finished Bore; Keyway; 99MM Length Thru Bore; 160.934MM Overall Diameter; 1090T Coupling Size or Series; No Bushing; Steel
Katalógové číslo výrobcu
BDI #