REXNORD
REXNORD V125 HRB HUB VIVA 7392774
Jaw Coupling Hub; Elastomeric; V Series Straight Bore Style-Rough Bore HRB Hub
Katalógové číslo výrobcu
BDI #
TIMKEN LOVEJOY
TIMKEN LOVEJOY QF175X4SK
Jaw Coupling Hub; 4" Bore; 5.5" Hub Diameter; Finished Bore; Keyway; 6.75" Outside Diameter; 2.67" Length Thru Bore; QF175 Size Or Series; Set Screw; Steel Material; 4200RPM Maximum Speed
Katalógové číslo výrobcu
BDI #
SKF
SKF PHE L110HUB
Jaw Coupling Hub; 3.307" Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 3.307" Outside Diameter; 1.693" Length Thru Bore; L110 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; 930In-Lbs Torque
Katalógové číslo výrobcu
BDI #
SKF
Katalógové číslo výrobcu
BDI #
SKF
SKF PHE L150-42MM
Jaw Coupling Hub; 42MM Bore; 96MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 96MM Outside Diameter; 45MM Length Thru Bore; L150 Size or Series; Set Screw; Cast Iron; 4000 Maximum Speed; 1330In-Lbs Torque
Katalógové číslo výrobcu
BDI #