BROWNING
BROWNING 215SMTP09
Speed Reducer; TORQTAPER PLUS; Parallel; 9:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 200 Output RPM; Direct Mounted; Helical
Katalógové číslo výrobcu
BDI #
BOSTON GEAR
BOSTON GEAR 231D-PH-10-H1
Speed Reducer; OPTIMOUNT; Parallel; 10:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 178 Output RPM; Direct Mounted; Helical
Katalógové číslo výrobcu
BDI #
DODGE
DODGE TA2115H09 TA TPR BU REDCR
Speed Reducer; TORQUE-ARM II; Parallel; 9:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Katalógové číslo výrobcu
BDI #
DODGE
DODGE TXT315AT ABHS REDUCER
Speed Reducer; TORQUE-ARM; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Katalógové číslo výrobcu
BDI #
DODGE
DODGE TA1107H31S X 1-11/16 STR BR REDR
Speed Reducer; TORQUE-ARM II; Parallel; 30:1 Ratio; Not Applicable Frame; Shaft Input Type; Hollow Shaft Output Type; 0 Output RPM; Direct Mounted; Helical
Katalógové číslo výrobcu
BDI #