EWELLIX
EWELLIX FHSF 20 SQUARE FLANGE FOR 20X
Flange; Square; M35 X 1.5 Thread | 60 MM L X 15 MM W X 60 MM H; Used with SX20 Ball Nut
Katalógové číslo výrobcu
BDI #
EWELLIX
EWELLIX FBUF17 UNIVERSAL FLANGE
Flange; 17MM Nominal Screw Diameter; M6X30 Screw; High Precision; N Danger Class; For BSFB Thrust Bearing
Katalógové číslo výrobcu
BDI #
NSK
NSK WBK06L-01
Locknut; Square; M6 X 0.75 Thread | 12 MM L X 5 MM W X 12 MM H; Steel; Used with WBK06-01/S-01/SF-01/R-11/-11 End Support Unit
Katalógové číslo výrobcu
BDI #
NSK
NSK WBK35DFD-31H
Ball Screw Support Unit; 35MM Shaft Diameter; 142MM Outer Diameter; 81MM Thickness; 106MM Width; Black Oxide Coating; Side mounting; Heavy load; Face to Face Triplex; Round-shaped; 2 Set Screw Flats
Katalógové číslo výrobcu
BDI #
NSK
NSK WBK12L-01
Locknut; Square; M12 X 1 Thread | 19 MM L X 8 MM W X 19 MM H; Steel; Used with WBK12-01/S-01/SF-01/R-11/-11 End Support Unit
Katalógové číslo výrobcu
BDI #