RBC BEARINGS
RBC BEARINGS S5PP2
Single Row Ball Bearing; 1/2" Bore; 1-1/8" Outside Diameter; 5/8" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Katalógové číslo výrobcu
BDI #
RBC BEARINGS
RBC BEARINGS RBY 3
Cam Follower Bearing; 1" Bore; 3" Roller Diameter; 1-3/4" Roller Width; Flat Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable
Katalógové číslo výrobcu
BDI #
RBC BEARINGS
RBC BEARINGS KP8FS428
Single Row Ball Bearing; 1/2" Bore; 1-11/16" Outside Diameter; 1/2" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Katalógové číslo výrobcu
BDI #
RBC BEARINGS
RBC BEARINGS SJ 8447
Needle Bearing Roller Assembly with Outer Ring; 2-1/2" Bore; 3-1/4" Outside Diameter; 1-3/4" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Katalógové číslo výrobcu
BDI #
RBC BEARINGS
RBC BEARINGS Y 48 L
Cam Follower Bearing; 7/16" Bore; 1-1/2" Roller Diameter; 7/8" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Katalógové číslo výrobcu
BDI #