NTN
NTN 7205BG
Angular Contact Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 40 Degree; 1 (Single)
Katalógové číslo výrobcu
BDI #
NTN
NTN UKT207D1
Take Up Bearing Only; 30MM Bore; 12MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; WB207 Take Up Frame; UK207D1 Insert Part; Cast Iron Housing Material
Katalógové číslo výrobcu
BDI #
NTN
NTN NPC012RPC
Insert Bearing; 3/4" Bore; Narrow Inner Ring; 0.591" Outer Race Width; 1.85" Outside Diameter; Eccentric Collar; Ball Bearing; 1-7/32" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Katalógové číslo výrobcu
BDI #
NTN
NTN 6900ZZ
Single Row Ball Bearing; 10MM Bore; 22MM Outside Diameter; 6MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Katalógové číslo výrobcu
BDI #