DONGHUA
DONGHUA 06B-3
Roller Chain; 06B-3 Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Curved; 3.28MM Pin Diameter
Katalógové číslo výrobcu
BDI #
SKF
SKF PHS 06B-3BH17
Roller Chain Sprocket; 06B-3 Chain; 17 Teeth; 3 Row of Teeth; Hardened Teeth; 56.667MM Outside Diameter; 51.84MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS T06B17 X 16MM
Roller Chain Sprocket; 16MM Bore; 06B-3 Chain; 17 Teeth; 3 Row of Teeth; No Hardened Teeth; 56.667MM Outside Diameter; 51.84MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
SKF
SKF PHC 06B-3O/L
Chain Link; 06B-3 Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
Katalógové číslo výrobcu
BDI #
RENOLD
RENOLD 06B-3 RIV 10FT
Chain; 06B-3; Riveted; 9.525MM Chain Pitch; Standard; 3 Strand; Carbon Steel; ISO; 6.35MM Roller Dia; 5.72MM Roller Wid; Standard Roller Material; 1.3MM Plate Thickness; 8.2MM Plate Height; 3.28MM Pin Dia
Katalógové číslo výrobcu
BDI #