TSUBAKI
US 120-1 T9
Roller Chain Sprocket; 120 Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 5.022" Outside Diameter; 4.386" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
SKF
SKF PHS 120-1C54
Roller Chain Sprocket; 120 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 26.654" Outside Diameter; 25-51/64" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
TSUBAKI
TSUBAKI 120B36H
Roller Chain Sprocket; 120 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.045" Outside Diameter; 17.211" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
DODGE
DODGE 120BTL32-3020
Roller Chain Sprocket; 120 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.13" Outside Diameter; 15.303" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
DODGE
DODGE 120BTL24H-3020
Roller Chain Sprocket; 120 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 12.294" Outside Diameter; 11.492" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Katalógové číslo výrobcu
BDI #