DONGHUA
DONGHUA 12B-2
Roller Chain; 12B-2 Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Katalógové číslo výrobcu
BDI #
DONGHUA
DONGHUA 12B-2 C/L
Chain Link; 12B-2 Chain Size; Spring Clip; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Katalógové číslo výrobcu
BDI #
TSUBAKI
RS 12 B-2 C/L
Chain Link; 12B-2 Chain Size; Spring Clip; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.065MM Roller Diameter; 11.684MM Roller Width; 1.778MM Plate Thickness; 16.104MM Plate Height; Curved; 5.715MM Pin Diameter
Katalógové číslo výrobcu
BDI #
WMH HERION
200-402-020
Roller Chain Sprocket; 16MM Bore; 12B-2 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 130.5MM Outside Diameter; A-No Hub; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
CHIARAVALLI
3/4x7/16 Z23 Reťazový disk DUPLEX
Roller Chain Sprocket; 12B-2 Chain; 23 Teeth; 2 Row of Teeth; No Hardened Teeth; 150.038MM Outside Diameter; 139.9MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Katalógové číslo výrobcu
BDI #