TSUBAKI
RS 12 B SS-3 C/L Stainless
Chain Link; 12B-3 Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 3 Strand; 304 Stainless Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
Katalógové číslo výrobcu
BDI #
REXNORD
REXNORD 12B-3 RIV
Roller Chain; 12B-3 Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.97MM Plate Thickness; 15.9MM Plate Height; Curved; 5.72MM Pin Diameter
Katalógové číslo výrobcu
BDI #
SKF
SKF PHS 12B-3TB57
Roller Chain Sprocket; 12B-3 Chain; 57 Teeth; 3 Row of Teeth; No Hardened Teeth; 356.718MM Outside Diameter; 345.81MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3020 Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
REXNORD
REXNORD 12B-3 C/L SC
Chain Link; 12B-3 Chain Size; Spring Clip; 19.05MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.97MM Plate Thickness; 15.9MM Plate Height; Curved; 5.72MM Pin Diameter
Katalógové číslo výrobcu
BDI #
SKF
SKF PHS 12B-3TB27
Roller Chain Sprocket; 12B-3 Chain; 27 Teeth; 3 Row of Teeth; No Hardened Teeth; 174.422MM Outside Diameter; 164.09MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Katalógové číslo výrobcu
BDI #