TSUBAKI
TSUBAKI 140S36H
Roller Chain Sprocket; 140 Chain; 36 Teeth; 1 Row of Teeth; Hardened Teeth; 21.053" Outside Diameter; 20.08" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S1 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Katalógové číslo výrobcu
BDI #
TSUBAKI
TSUBAKI 140R40H
Roller Chain Sprocket; 140 Chain; 40 Teeth; 1 Row of Teeth; Hardened Teeth; 23.286" Outside Diameter; 22.306" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R2 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Katalógové číslo výrobcu
BDI #
RENOLD
RENOLD 140H CP C/L
Chain Link; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 1/4" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Katalógové číslo výrobcu
BDI #
TSUBAKI
TSUBAKI RS140-1A51T
Roller Chain Sprocket; 140 Chain; 51 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Katalógové číslo výrobcu
BDI #
TSUBAKI
TSUBAKI 140A80H
Roller Chain Sprocket; 140 Chain; 80 Teeth; 1 Row of Teeth; No Hardened Teeth; 45.591" Outside Diameter; 44.574" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Katalógové číslo výrobcu
BDI #