TSUBAKI
TSUBAKI 60AS RIV 10L/K-1 10'
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Katalógové číslo výrobcu
BDI #
TSUBAKI
TSUBAKI C60 C/L
Chain Link; 60 Chain Size; Cottered; 3/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Katalógové číslo výrobcu
BDI #
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS 60BS25H 1-15/16
Roller Chain Sprocket; 1-15/16" Bore; 60 Chain; 25 Teeth; 1 Row of Teeth; Hardened Teeth; 6.387" Outside Diameter; 5-63/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
TSUBAKI
TSUBAKI 60B50F X 1-1/4
Roller Chain Sprocket; 1-1/4" Bore; 60 Chain; 50 Teeth; 1 Row of Teeth; Hardened Teeth; 12.371" Outside Diameter; 11.945" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Katalógové číslo výrobcu
BDI #
TSUBAKI
Katalógové číslo výrobcu
BDI #