SKF
SKF PHC 60H-3X10FT
Roller Chain; 60-3 Chain Size; Riveted; 3/4" Chain Pitch; Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.095" Plate Thickness; 0.709" Plate Height; Curved; 15/64" Pin Diameter
Katalógové číslo výrobcu
BDI #
RENOLD
RENOLD 60-3 C/L TYPE 107
Chain Link; 60-3 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.096" Plate Thickness; 0.689" Plate Height; Curved; 15/64" Pin Diameter
Katalógové číslo výrobcu
BDI #
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS 60-3 CP C/L ELITE
Chain Link; 60-3 Chain Size; Spring Clip; 3/4" Chain Pitch; Standard Chain Series; 3 Strand; Alloy Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Curved; 0.235" Pin Diameter
Katalógové číslo výrobcu
BDI #
TSUBAKI
TSUBAKI 60-3NEP C/L CP TYPE
Chain Link; 60-3 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 3 Strand; Zinc Plated Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Katalógové číslo výrobcu
BDI #
TSUBAKI
TSUBAKI HT60Q22
Roller Chain Sprocket; 60-3 Chain; 22 Teeth; 3 Row of Teeth; Hardened Teeth; 5.666" Outside Diameter; 5.27" Pitch Diameter; A-No Hub; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Katalógové číslo výrobcu
BDI #