SKF
SKF NU 319 ECJ
Cylindrical Roller Bearing; 95MM Bore; Straight; 200MM Outside Diameter; 45MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Katalógové číslo výrobcu
BDI #
NSK
NSK 5201ZZTNC3
Angular Contact Ball Bearing; 12MM Bore; 32MM Outside Diameter; 15.9MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Katalógové číslo výrobcu
BDI #
GATES
GATES G25235-0608X
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.374" Hose Inside Diameter; O-Ring Face Seal Fitting Type; Bent Tube Configuration; 45 Deg Angle; Steel; TuffCoat Plated; O-Ring Seal Type; Flat Face O-Ring Location; Swivel; No.8 FFORX End Connection Type; 13/16"-16 End Connection Size; 0.945" Nut Size; 2.256" Cutoff Size; 3.354" Length0.591" Drop Size
Katalógové číslo výrobcu
BDI #
NTN
NTN SPW2217-215N1
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Ductile Iron; Expansion
Katalógové číslo výrobcu
BDI #