TSUBAKI
TSUBAKI H32BA10
Roller Chain Sprocket; 32B-1 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 185MM Outside Diameter; 164.389MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Katalógové číslo výrobcu
BDI #
BOSTON GEAR
BOSTON GEAR 60B10-1 1/8
Roller Chain Sprocket; 1-1/8" Bore; 60 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.759" Outside Diameter; 2.427" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
SATI
SATI 16B-2/Z=10 NR. PD12010
Roller Chain Sprocket; 16B-2 Chain; 10 Teeth; 2 Row of Teeth; No Hardened Teeth; 93.421MM Outside Diameter; 82.19MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
TSUBAKI
TSUBAKI 240A10H
Roller Chain Sprocket; 240 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.03" Outside Diameter; 9.708" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
SKF
SKF PHS 40-1BH10
Roller Chain Sprocket; 40 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 1.839" Outside Diameter; 1.618" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Katalógové číslo výrobcu
BDI #