WMH HERION
111-010-014 Stirnrad
Spur Gear; 5MM Bore; 14MM Pitch Diameter; M1 DP; 8MM Face Width; Finished Bore; 14 Teeth; 20 Degree Pressure Angle; 12MM Hub Diameter; Steel
Katalógové číslo výrobcu
BDI #
TSUBAKI
TSUBAKI H80B14F X 1
Roller Chain Sprocket; 1" Bore; 80 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.981" Outside Diameter; 4.494" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
SKF
SKF PHS 08B-1DSA14
Roller Chain Sprocket; 08B-1 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 63.246MM Outside Diameter; 57.07MM Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
GATES
GATES PB14L050
Synchronous Pulley; 1/2" Belt Width; 3/8" Belt Pitch; L Belt Style; 14 Teeth; 3/4" Face Width; Rough Bore; 1-29/32" Flange OD; 1-41/64" OD; 1.671" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.75" Max Bore
Katalógové číslo výrobcu
BDI #
BOSTON GEAR
BOSTON GEAR 60B14-1 7/16
Roller Chain Sprocket; 1-7/16" Bore; 60 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.736" Outside Diameter; 3.371" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Katalógové číslo výrobcu
BDI #