SATI
24 5M 025 6F
25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 24 Teeth; 30.5MM Face Width; Rough Bore; 42MM Flange OD; 37.06MM OD; 38.2MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Katalógové číslo výrobcu
BDI #
CHIARAVALLI
1/2x5/16 Z24 reťazové koleso s náboj
Roller Chain Sprocket; 08B-1 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 104.089MM Outside Diameter; 97.3MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
IPL
pulley 0243M009 6F
Pulley, Synchronous; 9MM Belt Width; 3 Millimeter Belt Pitch; 3M-9 Belt Style; 24 Teeth; 10.185MM Face Width; Rough Bore; 26.035MM Flange OD; 22.16MM Outside Diameter; 22.92MM Pitch Diameter; No Keyway; Minimum Plain Bore
Katalógové číslo výrobcu
BDI #
CHIARAVALLI
1/2"x5/16" Z24 reť.koleso s nábojom
Roller Chain Sprocket; 08B-2 Chain; 24 Teeth; 2 Row of Teeth; No Hardened Teeth; 104.089MM Outside Diameter; 97.3MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
REXNORD
REXNORD NS8500-24T-30MM-1KW-PA
Conveying Chain Sprocket; 30MM Bore; 19.05MM Pitch; 8503 | 8505 | 8506 | 8507 Modular - Flat Top Size; 24 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 5.8MM Outside Diameter; 148.3MM Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; Grooved; Split; Keyway
Katalógové číslo výrobcu
BDI #