CHIARAVALLI
3/4"x7/16" Z27 reť. koleso s nábojo
Roller Chain Sprocket; 12B-2 Chain; 27 Teeth; 2 Row of Teeth; No Hardened Teeth; 174.422MM Outside Diameter; 164.09MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
REXNORD
REXNORD NS820-27T-1-7/16IN-KWSS-PA 614-52-4
Conveying Chain Sprocket; 1-7/16" Bore; 1-1/2" Pitch; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB Modular - Flat Top Size; 27 Teeth; A-No Hub Type; Finished Bore; Round; 6.56" Outside Diameter; 6.504" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; Grooved; Split; Keyway
Katalógové číslo výrobcu
BDI #
TSUBAKI
TSUBAKI H50B27F X 1
Roller Chain Sprocket; 1" Bore; 50 Chain; 27 Teeth; 1 Row of Teeth; Hardened Teeth; 5.723" Outside Diameter; 5.384" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Katalógové číslo výrobcu
BDI #
BOSTON GEAR
BOSTON GEAR GF27
Change Gear; 1-1/4" Bore; 2.7" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 27 Teeth; 14-1/2 Degree Pressure Angle; Steel
Katalógové číslo výrobcu
BDI #
TSUBAKI
TSUBAKI H60B27F X 1
Roller Chain Sprocket; 1" Bore; 60 Chain; 27 Teeth; 1 Row of Teeth; Hardened Teeth; 6.867" Outside Diameter; 6.461" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Katalógové číslo výrobcu
BDI #