TSUBAKI
TSUBAKI H40B29F X 1-1/8
Roller Chain Sprocket; 1-1/8" Bore; 40 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 4.898" Outside Diameter; 4-5/8" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Katalógové číslo výrobcu
BDI #
SKF
SKF PHS 06B-1B29
Roller Chain Sprocket; 06B-1 Chain; 29 Teeth; 1 Row of Teeth; No Hardened Teeth; 93.294MM Outside Diameter; 88.1MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
TSUBAKI
TSUBAKI H50P29
Roller Chain Sprocket; 50 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 6.122" Outside Diameter; 5-25/32" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Katalógové číslo výrobcu
BDI #
SKF
SKF PHS 06B-1BH29
Roller Chain Sprocket; 06B-1 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 93.294MM Outside Diameter; 88.1MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
DODGE
DODGE PB14MX-29S-68 MPB
Synchronous Pulley; 68MM Belt Width; 14MM Belt Pitch; 14MX-68 Belt Style; 29 Teeth; 83.82MM Face Width; Rough Bore; 146.38MM Flange OD; 126.441MM OD; 129.235MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 3.19" Max Bore
Katalógové číslo výrobcu
BDI #