TSUBAKI
TSUBAKI RF06B-1B49T
Roller Chain Sprocket; 06B-1 Chain; 49 Teeth; 1 Row of Teeth; Hardened Teeth; 152.7MM Outside Diameter; 148.66MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
TSUBAKI
TSUBAKI RS32B-1A49T
Roller Chain Sprocket; 32B-1 Chain; 49 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Katalógové číslo výrobcu
BDI #
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS 40BS49H 1-1/2
Roller Chain Sprocket; 1-1/2" Bore; 40 Chain; 49 Teeth; 1 Row of Teeth; Hardened Teeth; 8.088" Outside Diameter; 7.804" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS 60B49H
Roller Chain Sprocket; 60 Chain; 49 Teeth; 1 Row of Teeth; Hardened Teeth; 12.132" Outside Diameter; 11.706" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Katalógové číslo výrobcu
BDI #
BOSTON GEAR
BOSTON GEAR GD49B
Change Gear; 1" Bore; 4.083" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 49 Teeth; 14-1/2 Degree Pressure Angle; 2.19" Hub Diameter; Cast Iron
Katalógové číslo výrobcu
BDI #