BOSTON GEAR
BOSTON GEAR GA79B
Change Gear; 5/8" Bore; 3.95" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 79 Teeth; 14-1/2 Degree Pressure Angle; 1.69" Hub Diameter; Cast Iron
Katalógové číslo výrobcu
BDI #
TSUBAKI
TSUBAKI 100P079
Roller Chain Sprocket; 100 Chain; 79 Teeth; 1 Row of Teeth; Hardened Teeth; B-Hub One Side; Bushed Mount; P1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Katalógové číslo výrobcu
BDI #
BOSTON GEAR
BOSTON GEAR GH79A
Change Gear; 1-3/8" Bore; 9-7/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 79 Teeth; 14-1/2 Degree Pressure Angle; 3-1/4" Hub Diameter; Cast Iron
Katalógové číslo výrobcu
BDI #
BOSTON GEAR
BOSTON GEAR GB79B
Change Gear; 3/4" Bore; 4-15/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 79 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
Katalógové číslo výrobcu
BDI #
BOSTON GEAR
BOSTON GEAR GF79A
Change Gear; 1-1/4" Bore; 7.9" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 79 Teeth; 14-1/2 Degree Pressure Angle; 3.12" Hub Diameter; Cast Iron
Katalógové číslo výrobcu
BDI #