SKF
SKF 3205 A-2RS1TN9/MT33
Angular Contact Ball Bearing; 25MM Bore; 52MM Outside Diameter; 20.6MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Katalógové číslo výrobcu
BDI #
VAŠA CENA
30,52 € / Kus
DOSTUPNÉ
SKF
SKF 7206 BEGAP
Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 16MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
Katalógové číslo výrobcu
BDI #
VAŠA CENA
40,06 € / Kus
DOSTUPNÉ
SKF
SKF 7305 BECBP
Angular Contact Ball Bearing; 25MM Bore; 62MM Outside Diameter; 17MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
Katalógové číslo výrobcu
BDI #
VAŠA CENA
37,66 € / Kus
DOSTUPNÉ
SKF
SKF 3210 A-2RS1TN9/MT33
Angular Contact Ball Bearing; 50MM Bore; 90MM Outside Diameter; 30.2MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Katalógové číslo výrobcu
BDI #
VAŠA CENA
76,30 € / Kus
DOSTUPNÉ
SKF
SKF 7412 BCBM
Angular Contact Ball Bearing; 60MM Bore; 150MM Outside Diameter; 35MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Katalógové číslo výrobcu
BDI #
VAŠA CENA
734,82 € / Kus
DOSTUPNÉ