PRIHLÁSTE SA ALEBO ZAREGISTRUJTE SA
Spať do menu
Spať do menu
Spať do menu
CENOVÉ PONUKY
RÝCHLA OBJEDNÁVKA
T-clamp P595 d=12/B=10 Code 610472

T-clamp P595 d=12/B=10 Code 610472

T-clamp P595 d=12/B=10 Code 610472

T-clamp P595 d=12/B=10 Code 610472

T-Clamp; 18MM Dia X 16MM Square Rod; 2 Bolt ; 75MM Overall Length; 40MM Overall Width; 52MM Overall Height; 27MM Base to Center of Shaft; 55MM Bolt Center Across Shaft; 8.5MM Mounting Hole Diameter; Zinc Plated Steel

Katalógové číslo výrobcu

7001083

BDI #

15043818

MNOŽSTVO

ZÁSOBY:
5
Výrobca
REGAL REXNORD https://www.regalrexnord.com
Minimálne nákupné množstvo
N/A
Váha / Kilogram
0.5
UNSPSC
27112100
Podstatné meno
T-Clamp
URL výrobcu
https://www.regalrexnord.com
Váha / libry
0.15432
Detail produktu
T-Clamp
Špecifikácia produktu
T-Clamp; 18MM Dia X 16MM Square Rod; 2 Bolt ; 75MM Overall Length; 40MM Overall Width; 52MM Overall Height; 27MM Base to Center of Shaft; 55MM Bolt Center Across Shaft; 8.5MM Mounting Hole Diameter; Zinc Plated Steel
Dlhý popis
T-Clamp; 18MM Dia X 16MM Square Rod; 2 Bolt ; 75MM Overall Length; 40MM Overall Width; 52MM Overall Height; 27MM Base to Center of Shaft; 55MM Bolt Center Across Shaft; 8.5MM Mounting Hole Diameter; Zinc Plated Steel