GATES
GATES 12013
Hose; Coolant; Water; Air; Marine Type of Hose; 0.59" X 0.75" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 275 Deg F Operating Temperature Range; Engine Typical Use; Synthetic Fiber Knit Reinforcement; 13.21 Inch Length
Katalógové číslo výrobcu
BDI #
CONTINENTAL
CONTINENTAL 1-3/8INX50FT PLICORD XF BLAST 4PLY BLACK
Material Handling; 1-1/4" Inside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Katalógové číslo výrobcu
BDI #
GATES
GATES 21539
Hose; Coolant Type of Hose; 1.25" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 257 Deg F Operating Temperature Range; Upper; Lower; Bypass; Heater Typical Use; Synthetic Fiber Knit Reinforcement; 29.3 Inch Length
Katalógové číslo výrobcu
BDI #
GATES
GATES G2-12 215BAR 2WB 50FT/REEL
Hose; Hydraulic; 3/4" Inside Diameter; 1.15" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 3125 PSI - 215 Bar Operating Pressure
Katalógové číslo výrobcu
BDI #
GATES
GATES G2-06 165BAR 2WB 40FT/CARTON
Hose; Hydraulic; 3/8" Inside Diameter; 0.74" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 2400 PSI - 165 Bar Operating Pressure
Katalógové číslo výrobcu
BDI #