PRIHLÁSTE SA ALEBO ZAREGISTRUJTE SA
Spať do menu
Spať do menu
Spať do menu
CENOVÉ PONUKY
RÝCHLA OBJEDNÁVKA

051141-27404

051141-27404

3M 051141-27404

Coated Disc Abrasive; Precision Shaped Ceramic Abrasive Material; Cubitron II Abrasive Trade Name; Fiber Body Material; Resin Bond; Maroon Color; 5" Nominal Diameter; 36 Grit; TN Mounting; 100 EA/CA Quantity; Extra Coarse Roughness Grade; 12000 RPM Maximum Speed; 982C Style; Fibre Disc Type; For All Metal, Aluminum, High Nickel Alloy, Stainless Steel, Titanium and Zirconium Applicable Material; For Beveling, Heavy Grinding and Weld Removal Application; For Used With Right Angle Grinder and Disc Sander

Katalógové číslo výrobcu

051141-27404

BDI #

1379996

MNOŽSTVO

KATEGÓRIA
Značka
Výrobca
3M
Minimálne nákupné množstvo
N/A
Váha / Kilogram
N/A
UNSPSC
31191500
EAN
0051141274041
Podstatné meno
Abrasive
Reťazec kľúčového slova
Disc
Detail produktu
Coated Disc Abrasive
Špecifikácia produktu
Precision Shaped Ceramic Abrasive Material; Cubitron II Abrasive Trade Name; Fiber Body Material; Resin Bond; Maroon Color; 5" Nominal Diameter; 36 Grit; TN Mounting; 100 EA/CA Quantity; Extra Coarse Roughness Grade; 12000 RPM Maximum Speed; 982C Style; Fibre Disc Type
Dlhý popis
Coated Disc Abrasive; Precision Shaped Ceramic Abrasive Material; Cubitron II Abrasive Trade Name; Fiber Body Material; Resin Bond; Maroon Color; 5" Nominal Diameter; 36 Grit; TN Mounting; 100 EA/CA Quantity; Extra Coarse Roughness Grade; 12000 RPM Maximum Speed; 982C Style; Fibre Disc Type; For All Metal, Aluminum, High Nickel Alloy, Stainless Steel, Titanium and Zirconium Applicable Material; For Beveling, Heavy Grinding and Weld Removal Application; For Used With Right Angle Grinder and Disc Sander