RF06B-LM-1 2L SPCL D3-EC-TYPE
TSUBAKI RF06B-LM-1 2L SPCL D3-EC-TYPE
Roller Chain; 06B Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
Katalógové číslo výrobcu
RF06B-LM-1 2L SPCL D3-EC-TYPE
BDI #
15091699
VAŠA CENA
ZÁSOBY: