REXNORD
REXNORD V130 HRB HUB 7392803
Hub, Elastomeric Coupling; 80MM Outside Diameter; 80MM Hub Diameter; Shaft; Minimum Plain Bore; 41MM Length Thru Bore; V130 Size or Series; No Bushing; No Keyway; Steel Material; 5100 Maximum Speed; 164Nm Torque
Katalógové číslo výrobcu
BDI #
REXNORD
REXNORD V190 HRB HUB VIVA 7392862C
Hub, Elastomeric Coupling; 4.62" Outside Diameter; 4.34" Hub Diameter; Shaft; Minimum Plain Bore; V190 Size or Series; No Bushing; No Keyway; Steel Material; 412Nm Torque
Katalógové číslo výrobcu
BDI #
MAYR POWER TRANS.
MAYR POWER TRANS. ES 024 CLAMP.HUB
Hub, Elastomeric Coupling; 56.4MM Outside Diameter; 55MM Hub Diameter; Shaft; Minimum Plain Bore; 30MM Length Thru Bore; ES24 Size or Series; No Bushing; No Keyway; Aluminum Material; 7000 Maximum Speed; 10Nm Torque
Katalógové číslo výrobcu
BDI #
DODGE
DODGE RAPTOR 40HCBM 75MM H7
Elastomeric Coupling Hub; 75MM Bore; 168MM Outside Diameter; 146MM Hub Diameter; Shaft Hub Type; Finished Bore; 64MM Length; E40 Coupling Size; Ductile Iron Material; 5000 RPM Speed; 5504In-Lbs Torque
Katalógové číslo výrobcu
BDI #
DODGE
DODGE PX60 FBX 1-3/16
Hub, Elastomeric Coupling; 1-3/16" Bore; 4.712" Outside Diameter; 4.08" Hub Diameter; Flanged; Finished Bore; 1.84" Length Thru Bore; PX60 Size or Series; No Bushing; Keyway; Ductile Iron Material; 4000 Maximum Speed; 1800In-Lbs Torque
Katalógové číslo výrobcu
BDI #