REXNORD
REXNORD V125 HRB HUB VIVA 7392774
Jaw Coupling Hub; Elastomeric; V Series Straight Bore Style-Rough Bore HRB Hub
Katalógové číslo výrobcu
BDI #
TIMKEN LOVEJOY
TIMKEN LOVEJOY L150 5/8 5/32X5/64 KW
Jaw Coupling Hub; 5/8" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; 1.75" Length Thru Bore; L150 Size or Series; Set Screw; Sintered Iron; 5000 Maximum Speed; NBR 1240 | Hytrel/Bronze 3708 | Urethane 1860In-Lbs Torque
Katalógové číslo výrobcu
BDI #
TIMKEN LOVEJOY
TIMKEN LOVEJOY LH600 HUB 1-7/8 1/2X1/4KW
Jaw Coupling Hub; 1-7/8" Bore; 5.31" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 6.3" Outside Diameter; 2.3" Length Thru Bore; LH600 Size or Series; Set Screw; Cast Iron; 1800 Maximum Speed; Green 21240 | Red 16990 | Yellow 11320In-Lbs Torque
Katalógové číslo výrobcu
BDI #
TIMKEN LOVEJOY
TIMKEN LOVEJOY LH600 HUB 1-15/16 1/2X1/4KW
Jaw Coupling Hub; 1-15/16" Bore; 5.31" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 6.3" Outside Diameter; 2.3" Length Thru Bore; LH600 Size or Series; Set Screw; Cast Iron; 1800 Maximum Speed; Green 21240 | Red 16990 | Yellow 11320In-Lbs Torque
Katalógové číslo výrobcu
BDI #
TIMKEN LOVEJOY
TIMKEN LOVEJOY QF50X45MM
Jaw Coupling Hub; 45MM Bore; 89.4MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 114.046MM Outside Diameter; 54.864MM Length Thru Bore; QF50 Size or Series; Set Screw; Steel; 6000 Maximum Speed; Red 7066 | White 14002 | Blue 14002In-Lbs Torque
Katalógové číslo výrobcu
BDI #