TSUBAKI
TDP 12B-1RP BS LOTUS c
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
Katalógové číslo výrobcu
BDI #
WIPPERMANN
0811 chain
Roller Chain; 81; Riveted; 12.7MM Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 7.75MM Roller Dia; 3.3MM Roller Wid; 1.13MM Plate Thickness; 9.6MM Plate Height; 4.09MM Pin Dia
Katalógové číslo výrobcu
BDI #
WIPPERMANN
C/L for 08 1-1 chain
Chain Connecting Link; 81; Spring Clip; 12.7MM Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 7.75MM Roller Dia; 3.3MM Roller Wid; 1.13MM Plate Thickness; 9.6MM Plate Height; 4.09MM Pin Dia
Katalógové číslo výrobcu
BDI #
RENOLD
VGL 50 HV-1S26I
Chain Link; 50 Chain Size; Spring Clip; 15.875MM Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.4MM Roller Width; 2.45MM Plate Thickness; 14.6MM Plate Height; Curved; 5.08MM Pin Diameter
Katalógové číslo výrobcu
BDI #
TSUBAKI
RS 12 B-1
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
Katalógové číslo výrobcu
BDI #