PRIHLÁSTE SA ALEBO ZAREGISTRUJTE SA
Spať do menu
Spať do menu
Spať do menu
CENOVÉ PONUKY
RÝCHLA OBJEDNÁVKA

7100053715

7100053715

3M 7100053715

Sourcing Pad; Synthetic Fiber Abrasive Material; Scotch-Brite Abrasive Trade NameDark Green Color; 0.12" Nominal Height; 9" Nominal Length; 60/Case Quantity; Medium Duty Roughness Grade; 5/8" Nominal Thickness; Scouring Pad Type; 6" Nominal Width; Scotch-BriteResin, Fiber, Mineral Applicable Material; Commercial Kitchen Cleaning Application

Katalógové číslo výrobcu

7100053715

BDI #

21526198

MNOŽSTVO

KATEGÓRIA
Značka
Výrobca
3M
Minimálne nákupné množstvo
N/A
Váha / Kilogram
2.27
UNSPSC
31191505
EAN
50048011082931
Podstatné meno
Pad
Reťazec kľúčového slova
Sourcing
URL výrobcu
https://www.3m.com
Váha / libry
0.08
Detail produktu
Sourcing Pad
Špecifikácia produktu
Synthetic Fiber Abrasive Material; Scotch-Brite Abrasive Trade NameDark Green Color; 0.12" Nominal Height; 9" Nominal Length; 60/Case Quantity; Medium Duty Roughness Grade; 5/8" Nominal Thickness; Scouring Pad Type; 6" Nominal Width; Non Woven
Dlhý popis
Sourcing Pad; Synthetic Fiber Abrasive Material; Scotch-Brite Abrasive Trade NameDark Green Color; 0.12" Nominal Height; 9" Nominal Length; 60/Case Quantity; Medium Duty Roughness Grade; 5/8" Nominal Thickness; Scouring Pad Type; 6" Nominal Width; Scotch-BriteResin, Fiber, Mineral Applicable Material; Commercial Kitchen Cleaning Application