Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5200-2RS

5213 2RS

5213 2RS ANGULAR CONTACT BEARING ; 65MM BORE 120MM OD 38.1MM WD DR 2 SEALS

Angular Contact Ball Bearing; 65MM Bore; 120MM Outside Diameter; 38.1MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)

Part #

5213 2RS

BDI #

18151419

QTY

INVENTORY:
45
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
1.579
UNSPSC
31171531
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
Weight / LBS
3.483
Long Description
Angular Contact Ball Bearing; 65MM Bore; 120MM Outside Diameter; 38.1MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Width
1.5 Inch | 38.1 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
2.559 Inch | 65 Millimeter