Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SC8316H304MODC24/DC

SC8316H304MODC24/DC

SC8316H304MODC24/DC SOLENOID VALVE ; 24VDC 1/2IN 15-130PSI

Solenoid Valve; 1/2" FNPT Port; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid; 130 PSI; -20 To 149 Deg F; Buna-N Seal; Brass

Part #

SC8316H304MODC24/DC

BDI #

22107417

PRICE
$ 1,703.08 / each

QTY

Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40141605
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
15 To 130 PSI
Operating Temperature Range
-20 To 149 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
4 - 4 Cv Factor | 5/8" Orifice Size | Air - Inert Gas Fluid | Manual Operator | Class F | High Temperature | DIN Connection
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Solenoid Valve; 1/2" FNPT Port; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid; 130 PSI; -20 To 149 Deg F; Buna-N Seal; Brass
Overall Height
5.85 Inch | 148.59 Millimeter
Overall Length
4.03 Inch | 102.362 Millimeter
Overall Width
2.72 Inch | 69.1 Millimeter