SKF
3203 A-2RS1TN9 ANG CONTACT BALL BRG ; 17MM IDX40MM ODX17.5MM WD DBL ROW
Angular Contact Ball Bearing; 17MM Bore; 40MM Outside Diameter; 17.5MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 24 Degree; 1 (Single)
Part #
BDI #
PRICE
$ 88.85 / each
$ 107.25 / each
INVENTORY
SKF
3205 A-2RS1 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM
Angular Contact Ball Bearing; 25MM Bore; 52MM Outside Diameter; 20.6MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 25 Degree; 1 (Single)
Part #
BDI #
PRICE
$ 112.62 / each
$ 135.94 / each
INVENTORY
SKF
5212M ANG CONTACT BALL BRG ; 60MM BORE 110MM OD 36.5MM WD
Angular Contact Ball Bearing; 60MM Bore; 110MM Outside Diameter; 36.5MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
BDI #
PRICE
$ 256.04 / each
$ 309.08 / each
INVENTORY
SKF
3302 ATN9 ANG CONTACT BALL BRG ; 15MM BORE 42MM OD 19MM WD
Angular Contact Ball Bearing; 15MM Bore; 42MM Outside Diameter; 19MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 32 Degree; 1 (Single)
Part #
BDI #
PRICE
$ 98.47 / each
$ 118.87 / each
INVENTORY
SKF
3213 A/C3 ANG CONTACT BALL BRG ; 65MMX120MMX38.1MM
Angular Contact Ball Bearing; 65MM Bore; 120MM Outside Diameter; 38.1MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
BDI #
PRICE
$ 284.78 / each
$ 343.78 / each
INVENTORY