Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SSRI6632 ZZ SRL BULK

6002-2Z-L038-C3

6002-2Z-L038-C3 SGL ROW DG BALL BRG ; SGL ROW 15MM BORE X 32MM OD X 9MM W

Single Row Ball Bearing; 15MM Bore; 32MM Outside Diameter; 9MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

6002-2Z-L038-C3

BDI #

19409319

PRICE
$ 24.46 / each
$ 25.96 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31171504
EAN
4012802651881
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Polyrex Em Grease
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.06834
Long Description
Single Row Ball Bearing; 15MM Bore; 32MM Outside Diameter; 9MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outer Race Width
0.354 Inch | 9 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Bore
0.591 Inch | 15 Millimeter