Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R22 ZZ PRX

DUPLICATE 1410951 DO NOT USE

DUPLICATE 1410951 DO NOT USE ; SGL ROW 25MM BORE X 47MM OD X 12MM W

Bearing, Ball, Single Row; 25MM Bore; 47MM Outside Diameter; 12MM Outer Race Width; 2 Metal Shields; Ball Bearing; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; No Internal Special Features; C3-Loose Internal Clearance; Steel Cage

Part #

6005-2Z-C3-DUP

BDI #

19409321

QTY

Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.083
UNSPSC
31171504
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Polyrex Em Grease
Category - BDI
Single Row Ball Bearing
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.17857
Long Description
Bearing, Ball, Single Row; 25MM Bore; 47MM Outside Diameter; 12MM Outer Race Width; 2 Metal Shields; Ball Bearing; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; No Internal Special Features; C3-Loose Internal Clearance; Steel Cage
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter