Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R18ZZ

DUPLICATE 1410969 DO NOT USE

DUPLICATE 1410969 DO NOT USE ; SGL ROW 40MM BORE X 68MM OD X 15MM W

Bearing, Ball, Single Row; 40MM Bore; 68MM Outside Diameter; 15MM Outer Race Width; 2 Metal Shields; Ball Bearing; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; No Internal Special Features; C3-Loose Internal Clearance; Steel Cage

Part #

6008-2Z-L038-C3-DUP

BDI #

19409322

QTY

Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.19
UNSPSC
31171504
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Polyrex Em Grease
Category - BDI
Single Row Ball Bearing
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.4277
Long Description
Bearing, Ball, Single Row; 40MM Bore; 68MM Outside Diameter; 15MM Outer Race Width; 2 Metal Shields; Ball Bearing; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; No Internal Special Features; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
2.677 Inch | 68 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter